Beli nitrogen regulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Chiyoda Seiki Nitrogen Regulator (Regulator Gas)
    Mulai

    Rp1.699.900

    Chiyoda Seiki Nitrogen Regulator (Regulator Gas)
    Deskripsi:
    Designed for economy and popular applications.
    atribut:
    • Maximum Working Inlet Pressure (kgf/cm²): 165
  2. Yamato Single Stage Reduction Regulator (Regulator Gas)
    Mulai

    Rp1.299.900

    Yamato Single Stage Reduction Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  3. Tasco Nitrogen Gas Regulator (Regulator Gas)
    Mulai

    Rp3.199.900

    Tasco Nitrogen Gas Regulator (Regulator Gas)
    atribut:
    • Type: For Chisso blow
    • Secondary Pressure (MPa): Gauge / 0-1 (0-10kgf/cm2)
    • Primary Pressure (MPa): Gauge / 0-16 (0-160kgf / cm 2 )
    • Adjustable Range of Pressure (MPa): Max. 0.5
    • Adjustable Pressure Range (kgf/cm²): Max. 5
  4. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  5. TORA Oxygen Regulator (Regulator Las)
    Mulai

    Rp169.900

    TORA Oxygen Regulator (Regulator Las)
    atribut:
    • Gas: Oxygen
    • Model : 076 Yamato
  6. KRISBOW Alat Pengisi Nitrogen 220V
    Mulai

    Rp14.999.900

    KRISBOW Alat Pengisi Nitrogen 220V
    atribut:
    • Nitrogen Tank Capacity (L): 50
    • Air Inlet Pressure (Bar) (Psi): 6-8 (85-115)
    • Compressor Recommended (HP): 2 (minimum)
    • Packaging Dimensions (LxWxH) (mm): 720x425x1120
    • Power Supply (W/V/Ph/HZ): 60/220/1/50
  7. KOBELCO Welding Rod TG Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  8. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  9. UNIWELD Gas Regulators
    Mulai

    Rp3.599.900

    UNIWELD Gas Regulators
    Deskripsi:
    These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.
    atribut:
    • Body Material: Brass
    • Number of Stages: Single Stage
    • Diaphragm Material: Neoprene
    • Outlet Connection Gender: Male
    • Inlet Pressure (Maximum) (psig): 3000
    • Voltage (V): 110
  10. Yamato Nitrogen Gas Regulator (Regulator Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Regulator Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  11. Muraku Nitrogen Regulator (Regulator Gas)
    Mulai

    Rp329.900

    Muraku Nitrogen Regulator (Regulator Gas)
    atribut:
    • Code Item: MRK NTRG
    • Type: Single Stage Cylinder
    • Inlet Pressure (psi/bar): 0-3500/0-250
    • Outlet Pressure (psi/bar): 0-350/0-25
    • Diameter Cylinder (mm): 64
    • Diameter Pressure (mm): 60
    • Body Material: Brass
    • Inlet Connection (mm): M22x1.5
    • Outlet Connection (mm): M16x1.5 + Hose Nipple
  12. SMITH EQUIPMENT Gas Regulator (Regulator Gas)
    Mulai

    Rp5.399.900

    SMITH EQUIPMENT Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
  13. UNIWELD Gas Regulator (Regulator Las)
    Mulai

    Rp3.999.900

    UNIWELD Gas Regulator (Regulator Las)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • UNSPSC: 40142201
    • Body Finish: Polished
    • Body Material: Brass
    • Control Type: T-Handle
    • Inlet Connection Type: NGO
    • Inlet Pressure (Maximum) (psig): 3000
    • Mounting Type: Cylinder
    • Number of Stages: Single Stage
    • Standards: UL Listed
    • Voltage (V): 110
  14. Daesung Regulator Nitrogen
    Mulai

    Rp359.900

    Daesung Regulator Nitrogen
    atribut:
    • Use for: Nitrogen
  15. Harris Gas Regulator (Regulator Gas)
    Mulai

    Rp5.699.900

    Harris Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  16. Max Welder Argon Regulator (Regulator Las)
    Mulai

    Rp149.900

    Max Welder Argon Regulator (Regulator Las)
    Deskripsi:
    Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.
    atribut:
    • Use for: Argon
  17. Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp849.900

    Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
Daftar Harga nitrogen regulator Terbaru October 2026
Chiyoda Seiki Nitrogen Regulator (Regulator Gas)Rp1.699.900
Yamato Single Stage Reduction Regulator (Regulator Gas)Rp1.299.900
Tasco Nitrogen Gas Regulator (Regulator Gas)Rp3.199.900
Morris Two Stage Gas Regulator Harris (Regulator Gas)Rp1.999.900
TORA Oxygen Regulator (Regulator Las)Rp169.900
KRISBOW Alat Pengisi Nitrogen 220VRp14.999.900
KOBELCO Welding Rod TG SeriesRp1.199.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.499.900
UNIWELD Gas RegulatorsRp3.599.900
Yamato Nitrogen Gas Regulator (Regulator Gas)Rp4.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)